Beli Trimmer Router di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- tp-link Wireless MU-MIMO WiFi Router AC1200Deskripsi:AC1200 Dual Band WiFi Meets Your Smooth Network NeedsThe Archer C64 allows you to connect more devices and stream simultaneously with its dual 2.4GHz and 5GHz bands. The 2.4GHz band provide reliable connections for sending emails, web browsing and other simple tasks. The 5GHz band delivers speed up to 867Mpbs, great for media-intense applications like video streaming and online gaming†. With a lag-free connection, you will never miss out again.Take Your Network Security to the Next LevelThe latest WiFi security protocol, WPA3, brings new capabilities to improve cybersecurity in personal networks. More secure encryption in WiFi password safety and enhanced protection against brute-force attacks combine to safeguard your home WiFi.Extensive WiFi Coverage Throughout Your HomeWith 4 high-performance external antennas, Archer C64 boosts WiFi signals throughout your home. Beamforming technology detects devices and concentrates wireless signal strength towards them, particularly for previously hard to reach outlets.Simultaneously Streaming to Multiple Devices with MU-MIMOAC1200 WiFi with MU-MIMO‡, it establishes multiple simultaneous connection for you to enjoy higher speeds and greater stability. No more bandwidth congestion or latency. Enjoy non-stop entertainment on all your devices — lag free.10 × Faster — Wired or WirelessGigabit Ethernet ports (1 WAN+ 4 LAN) deliver speeds up to 10 × faster than standard Ethernet connections. Plug in your PCs, smart TVs, and game consoles for fast and reliable connections.Archer C64 is your best choice for high-performance Gigabit network entry, with a competitive price advantage, full Gigabit Ethernets ports drive your devices to peak performance.Package Content:- Wireless Router Archer C64- Power Adapter- RJ45 Ethernet Cable- Quick Installation Guideatribut:
- Standards and Protocols: Wi-Fi 5 | IEEE 802.11ac/n/a 5 GHz; IEEE 802.11n/b/g 2.4 GHz
- Working Modes: Router Mode, Access Point Mode
- WiFi Encryption: WPA, WPA2, WPA3, WPA/WPA2-Enterprise (802.1x)
- Processor: 1.2GHz CPU
- Buttons: WPS/Reset Button
- Dimensions (WxDxH) (mm): 120x120x27.9
- Ethernet Ports: 1x Gigabit WAN Port; 4x Gigabit LAN Ports
- Power: 12V = 1A
- Protocols: IPv4; IPv6
- WiFi Speeds: AC1200 | 5 GHz: 867 Mbps (802.11ac); 2.4 GHz: 400 Mbps (802.11n)
- Epson Printer Ink Tank Wi-Fi All-in-One (Print dan Fotokopi)Deskripsi:Print, scan, copy, fax and connect with ease. The economical, multi-function EcoTank L5190 sports a variety of features that makes it the ideal printer for business. Save on printing with Epson’s affordable ink bottles, designed for spill- and error-free refilling via designated nozzles on the L5190’s integrated ink tanks. Enjoy a full suite of connectivity features such as Wi-Fi, Wi-Fi Direct and Ethernet. Choose the complete printing solution for business now.atribut:
- Rated Voltage (V): AC 220-240
- Rated Frequency (Hz): 50-60
- Philips LED Bulb (Lampu Bohlam)Deskripsi:Philips LED Bulb adalah lampu LED untuk penggunaan/aplikasi di dalam ruangan untuk menggantikan secara retrofit lampu pijar dan lampu hemat energi konvensional. Philips LED bulb menggunakan fitting E27 yang sama dengan lampu pijar ataupun lampu hemat ener
- PROLiNK Wireless Dual and Gigabit RouterDeskripsi:WiFi Standard : - Concurrent Dual-Band: IEEE 802.11 b/g/n (2.4GHz) IEEE 802.11 a/n/ac (5GHz) RF Output Power : - 2.4GHz: Max 20dBm; 5GHz : Max 20 dBm Date Rate : - 300Mbps (2.4GHz); 867Mbps (5GHz) Wireless Mode : - Router/AP/Repeater mode Security : - 64/128-bit WEP, WPA-PSK/WPA2-PSK MAC Address Filtering; Wi-Fi Protected Setup (WPS) Firewall : - DoS, IP/MAC Filtering, DMZ Interface : - WAN x 1 : 10/100/1000Mbps Auto MDI/MDIX Ethernet Port (RJ45) - LAN x 4 : 10/100/1000Mbps Auto MDI/MDIX Ethernet Port (RJ45) - USB2.0 x 1 (Optional) Buttons : - Power, WPS, WLAN, Reset Antenna : - 4 x Fixed High-Gain Antenna Power Adapter : - 12VDC/1A Power Consumption : - 10W (Maximum)atribut:
- Fast Transfer Speed (Mbps): 1200
- Epson Printer Colour Multifunction L Series (Alat Cetak/Print)Deskripsi:The multi-functional EcoTank L3250 is designed to improve business cost savings and print productivity. Expect a high print yield of up to 4500 pages for black-and-white, and 7500 pages for colour. You can even print borderless photos up to 4R size. The integrated ink tanks and designated nozzles ensure spill-free and error-free refilling. The EcoTank L3250 delivers convenient wireless connectivity, enabling direct printing from smart devices. You can download the Epson Smart Panel app to your mobile device and easily manage your printing functions and printer setup, making this especially useful for non-panel printers. Make the smart business move with the right print solution today.- Print, scan, copy- Compact integrated tank design- High yield ink bottles- Spill-free, error-free refilling- Wi-Fi & Wi-Fi Direct- Seamless setup via Epson Smart Panel- Borderless printing up to 4R- Powered by Epson Heat-Free Technologyatribut:
- Optical Resolution (dpi): 1200x2400
- Rated Voltage (V): AC 220-240
- Epson Printer Ink Tank All-in-One (Print dan Fotokopi)Deskripsi:Printer Epson All in One Ink Tank L Series ini mempunyai keunggulan kinerja yang cepat dengan biaya yang rendah dan pengoperasian yang mudah. Cocok digunakan di rumah maupun di kantor.
- TEKIRO Crimping Pliers 3in1 (Tang Crimping)Deskripsi:TEKIRO TANG CRIMPING 3 IN 1 memiliki beberapa fungsi yaitu memotong kabel mengelupas dan meng-crimping kabel. Tang ini biasa disebut juga dengan tang potong kabel atau tang potong kawatFungsi : memotong kabel, mengelupas kulit kabel dan meng-crimping kabel.Material : Chrome Vanadiumatribut:
- Material: Chrome Vanadium
- Size: 3 IN 1
- Dimension 1 (mm): 185
- Dimension 2 (mm): 52
- Dimension 3 (mm): 34
- Makita Cordless Hammer Drill Driver (Mesin Bor Beton Baterai)Deskripsi:Makita memiliki range produk Cordless Hammer Driver Drill yang lengkap dengan kapasitas bateri 10.8V digunakan untuk industri manufaktur, perakitan furniture dan pemakaian rumah tangga
- Epson Printer Ink Tank EcoTank All-in-One (Print dan Fotokopi)Deskripsi:The multifunctional printing solutions - EcoTank L3210 is designed to improve business cost savings and print productivity. Expect a high print yield of up to 4,500 pages for black-and-white, and 7,500 pages for colour. You can even print borderless photos up to 4R size. The integrated ink tanks and designated nozzles ensure spill-free and error-free refilling.
- BOSCH Cordless Angle GrinderDeskripsi:Motor 4 kutub berperforma tinggiSpindel M14 untuk cakram 115mm pemasangan standarElectronic Cell Protection (ECP)
- Creality Printer 3DDeskripsi:3D PRINTER Creality CR-10 MAX merupakan model terbaru (upgraded) dari Creality 3D Printer dengan print area 450 x 450 x 470 mm.
- KRISBOW Mesin BubutDeskripsi:KRISBOW menghadirkan Mesin Bubut dan saat ini tersedia di monotaro.id untuk menunjang kebutuhan Industri anda.atribut:
- Distance Between Center (mm): 1000
Daftar Harga Trimmer Router Terbaru October 2026
| tp-link Wireless MU-MIMO WiFi Router AC1200 | Rp569.900 |
| Epson Printer Ink Tank Wi-Fi All-in-One (Print dan Fotokopi) | Rp3.799.900 |
| Philips LED Bulb (Lampu Bohlam) | Rp39.900 |
| PROLiNK Wireless Dual and Gigabit Router | Rp1.399.900 |
| Epson Printer Colour Multifunction L Series (Alat Cetak/Print) | Rp2.999.900 |
| Epson Printer Ink Tank All-in-One (Print dan Fotokopi) | Rp1.899.900 |
| TEKIRO Crimping Pliers 3in1 (Tang Crimping) | Rp339.900 |
| Nippon Resibon Cutting Wheel | Rp12.900 |
| BOSCH Corded Rotary Hammer Drill (Mesin Bor Bobok Beton) | Rp2.299.900 |
| Epson Proyektor | Rp6.499.900 |
Data diperbarui pada 11/10/2026 (Harga belum termasuk PPN)




















































































































































/4aP103457154-1.jpg)
/a0P102086360-34.jpg)

/miP107032810-1.jpg)
/lyP103466790-1.jpg)
/kdP105678733-3.jpg)

/P101518404-1.jpg)

/P101578286-1.jpg)
/q4P106480940-1.jpg)



/lpP108171781-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)